
Pinch Force Meter
Mfr # BIA600BT-SY-10-700
Zoro # G316552917
product price: $5,946.99
/ea
Free Shipping & Returns
Key Features
Area
100 x 100 mm / 3.9 x 3.9 in
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Dimensions
320 x 250 x 110 mm / 12.5 x 9.8 x 4.3 in
Range
0 - 700 N
Application of Force
On Both Sides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIA600BT-SY-10-700
Zoro #
G316552917
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
320 x 250 x 110 mm / 12.5 x 9.8 x 4.3 in
Opening Width
90 mm / 3.5 in
Width
12.5 in
Length
9.8 in
Details
Area
100 x 100 mm / 3.9 x 3.9 in
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Range
0 - 700 N
Application of Force
On Both Sides
For Use With
For measuring closing force for rail vehicle doors and sliding steps.
Spring Rate
10 N/mm
Application
For measuring rail vehicle doors and sliding steps
Force Sensor
DMS Bridge
Includes
1 x Spacer (4 pieces) according to EN 14752:2015, 1 x App Force Meter available for download in the Google Play Store, 1 x Software PinchPilot (USB stick), 1 x USB Cable, 1 x Manual, 1 x Transport case with foam insert, 1 x ISO calibration certificate
Description
The closing force measuring device is a wireless, electronic measuring device for rail vehicle doors and sliding steps. The closing force measuring device is a further development of the well-established BIA600 closing force measuring device. It combines the well-known robust construction for years of use in harsh environments and lasting precision with the flexibility of a wireless application and a user-friendly app.This results in many advantages for you in daily use, such as automatic measuring point identification via QR and barcodes, the immediate availability of the measured values and the direct creation of a PDF report.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.