Plant light spectrometer, 350-800 nm with 5-200000 lx and PAR/PPFD plant metrics

  • Mfr # PCE-PSR 200

  • Zoro # G222432501


product price:  $6,839.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-PSR 200
Zoro #
G222432501
UPC #
-
Country of Origin
China

Description

The UV Colorimeter is a high-precision meter for analysing UV-A, UV-B and UV-C radiation and offers exceptional measuring accuracy and versatility. With a measurement range of 0.1 to 500,000 mcgW/cm sq. and an accuracy of +/-0.01 mcgW/cm sq., it is ideal for demanding applications in photobiology, material testing and UV protection analysis. The spectral resolution is +/-0.2 nm, while the reproducibility is +/-0.5 nm, which guarantees constant and reliable data acquisition. In addition to precise UV radiation measurements, the device captures colour coordinates and spectral distributions with a chromaticity coordinate accuracy of +/-0.005 (Δx, Δy). The Colorimeter is not only technically powerful but also designed to be user-friendly. The capacitive 5-inch IPS touch screen offers intuitive operation and ensures that all measurement data is clearly displayed, even in difficult lighting conditions. With the integrated rechargeable 4000 mAh lithium-ion battery, the Colorimeter guarantees long operating times so that even extensive measurements can be carried out without any problems. The internal memory of 8 GB offers sufficient space for a large amount of measurement data, which can be saved directly to the device. PC software is available for seamless data processing and advanced analysis functions. This allows measured values to be easily transferred, analysed and archived. This Colorimeter combines precision, versatility and ease of use in a compact device, making it the ideal solution for professional applications in industry, research and education.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.