Zoro Homepage

Portable Ash Content Analyzer

  • Mfr # PCE-ACA 50

  • Zoro # G216552888


product price: $5,120.99
/ea
Free Shipping & Returns

Key Features

Heating Chamber Dimensions
Φ60 x 160 mm / 2.4 x 6.3 in
Temp. Range
5 - 1000°C / 41 - 1832°F
Operating Conditions
-20 - 50°C / -4 - 122°F ; 0 - 50% RH
Connector Type
Schuko Plug
Power Source
220 V AC | 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ACA 50
Zoro #
G216552888
UPC #
-
Country of Origin
China

Dimensions

Heating Chamber Dimensions
Φ60 x 160 mm / 2.4 x 6.3 in
Display Size
8 in
Dimensions
380 x 260 x 500 mm / 14.96 x 10.24 x 19.69 in
Width
15 in
Length
10.2 in

Details

Temp. Range
5 - 1000°C / 41 - 1832°F
Operating Conditions
-20 - 50°C / -4 - 122°F ; 0 - 50% RH
Connector Type
Schuko Plug
Power Source
220 V AC | 50/60 Hz
Application
Used to determine the ash content of plastics.
Storage Conditions
-20 - 50°C / -4 - 122°F ; 0 - 50% RH
Standards
GB/T9345.1-2008, ISO3451
For Use With
Used to determine the ash content of plastics.
Accuracy
±5°C / 9°F
Display Type
Touchscreen
Protection Class
IP20
Includes
1 x Cold-device cable, 10 x Ceramic crucible, 1 x Pair of tweezers, 1 x Crucible holder, 5 x Microfuse 10 A, 1 x User manual
Resolution
0.01°C / 0.018°F
Sensor
K-Type

Description

The Material Tester is mainly used to determine the ash content of plastics. The device can intelligently control time and temperature in the individual sections of the heating process. It is suitable for determining the ash content in polyethylene, polypropylene and polybutene plastics.The ash content of plastic samples plastics, plastic composites is accessible as a mass or mass fraction after direct annealing of the sample. The sample is burnt by the Material Tester at high temperatures. Subsequent annealing ensures that the combustion residue has been completely converted into ash that cannot be burnt any further.The Material Tester supports tests in accordance with the international standards ISO 3451 and GB/T9345.1-2008. Equipped with a modern 8-inch capacitive touch screen, the Material Tester enables intuitive operation and a clear display of the measurement results. The cylindrical heating chamber ensures an even distribution of the temperature, which leads to particularly accurate measurements. Thanks to the programmable temperature control, the heating process can be flexibly adapted to the specific requirements of the respective test. A high-temperature heating rod ensures that the required temperatures are reached quickly and kept constant. In addition, the heating time is shown on the display of the Material Tester, which enables precise monitoring of the entire process and helps the user to maintain complete control of the test procedure at all times.The Material Tester is ideal for plastics processing, scientific research departments of manufacturing companies and universities. A high ash content can indicate impurities or unwanted materials that have entered the plastic during production. During the recycling process of plastics, the ash content is measured to determine the purity of the recycled material and ensure that it is suitable for further use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.