Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable LED stroboscope for motion analysis, covers 50-50,000 FPM with 28 LEDs

  • Mfr # PCE-LES 500

  • Zoro # G822432314


product price: $6,308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LES 500
Zoro #
G822432314
UPC #
-
Country of Origin
China

Description

Our extremely powerful Tachometer is unrivalled in terms of light intensity, operation and technology. This very robust and precise hand-held stroboscope is used for measurements in demanding industrial environments and is specially designed for maintenance, commissioning and inspection. The way it works is very simple: fast-moving parts are optically "frozen" and thus made visible to the human eye. In this way, defective components or sub-optimal settings can be detected and corrected during operation. With its large measuring range of 50 to 50,000 FPM, it is versatile and offers precise measurements for a wide range of applications. Its compact size and low weight make it extremely handy and can be taken anywhere. Equipped with 28 energy-saving and long-lasting LEDs as a light source, the Tachometer guarantees reliable performance and a long service life. With a resolution of 0.1 FPM and an accuracy of 0.01%, it delivers extremely precise measurement results that fulfil even the highest demands. It is used, for example, especially for measuring steel and aluminium coils, flat sheets or other rotating objects. In addition, the Tachometer impresses with an appealing illuminance of 2439 lux at 50,000 FPM and a distance of 20 cm. The adjustable phase shift from 0 to 360 degrees enables precise synchronisation with other devices or processes and makes it an extremely versatile tool. The Tachometer has a trigger input for external control and other features such as an ergonomic handle for comfortable handling and a robust metal housing that ensures safe use even in harsh environments. The removable rechargeable battery provides a convenient power supply when travelling, while an additional spare battery extends the operating time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.