Power meter for high-current systems, measures 40-400V and 2-1250 A with 32 GB logging

  • Mfr # PCE-PA 6500 F50

  • Zoro # G122432434


product price: $1,889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PA 6500 F50
Zoro #
G122432434
UPC #
-
Country of Origin
Germany

Description

The Power Indicator measures current and voltage values using the connected current transformers and test leads. From this, the active, apparent and reactive power are determined and transmitted to the measuring platform every second via Wi-Fi. The data is then filed historically on the Power Indicator, processed graphically and can be analysed or exported. The measurement with the Power Indicator is carried out using Rogowski coils or folding current transformers. Alternatively (if no internet connection is available), the data can be recorded in the built-in 32 GB flash memory in the form of a CSV file for further processing at a later date. An SD card adaptor is also available as an accessory, which means that the recording duration is more than one year, even when recording to the second. It is also possible to send the CSV files periodically by e-mail, upload them to a server via FTP or transfer them to the measurement platform once the measurement has been completed. Interaction with the Power Indicator is mainly via Wi-Fi and web browser or via app (BLE). Power is supplied and measured via magnetic measuring tips and connection terminals or probes. The Power Indicator can be connected into any main and sub-distribution board as well as into devices and systems - the power supply does not have to be interrupted. Managing the power supply is the top priority. Without measuring consumption and recording instrumental values such as current, voltage, frequency and power, it is virtually impossible to improve efficiency. The Power Indicator makes it possible to monitor the entire energy consumption and helps to reduce energy costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.