Shop PCE INSTRUMENTS
See all product information
Create Account
Radiation detector, 0-10 mSv/h with Geiger tube, 80 CPM/mcgSv and acoustic alarms
- Mfr # PCE-RAM 3
- Zoro # G022432565
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Measuring Functions
MIN, MAX, Average value
Sensitivity
80-CPM/µSv (related to Co-60)
Length
6.50 in
For Use With
Alarm
Optical, Acoustic, Vibration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-RAM 3
- Zoro #
- G022432565
- UPC #
- -
- Country of Origin
- China
- Measuring Functions
- MIN, MAX, Average value
- Sensitivity
- 80-CPM/µSv (related to Co-60)
- For Use With
- Alarm
- Optical, Acoustic, Vibration
- Alarm Modes
- Radiation alarm: 0 to 100-µSv/h, Cumulative radiation alarm: 0 to 100 mSv
- Sensor
- Geiger-Mueller counter tube
- Energy Range
- 48 to 1500 keV
- Measurement Range
- 0 to 10-mSv/h, 0 to 500 mSv
- Accuracy
- ±30 % (for 137 Cs)
- Units
- μSv/h, μGy/h, mR/h, cps, cpm
- Includes
- 1 x Radiation Detector PCE-RAM 3, 1 x Micro-USB cable, 1 x Instruction manual, 1 x Carrying case,
Dimensions
- Length
- 6.50 in
- Width
- 3.54 in
Description
Our cable locator/cable finder enables the precise detection and localization of power lines, wooden beams, metals, and other objects such as water-filled plastic pipes in walls, floors, and ceilings. Thanks to its versatility, it can be used on various surfaces such as wood, wallpaper, plaster, acoustic walls, and painted walls. The cable locator/cable finder is equipped with a 1.9-inch color LCD display that provides a clear visual representation of the scan results. A signaling system consisting of colored LEDs, audible cues, and directional arrows quickly provides precise information about the proximity and position of the detected object. The LED system displays green for no obstructions, yellow for nearby objects, and red for an obstruction directly below the scanner. The cable locator/cable finder has three detection modes: metal detection mode for identifying metallic objects, wood detection mode for locating wooden beams, and current mode for detecting live cables. In metal and power line modes, the device displays the signal strength as a percentage. In wood detection mode, the scanner detects both the exact center and edges of wooden beams, allowing for precise determination of their position and size.To further improve accuracy, the sensitivity can be adjusted to three levels, allowing detection to be optimally adapted to the respective conditions. An integrated marking hole allows the drilling location to be marked immediately after detection. The cable locator/cable finder also offers automatic calibration, which can be performed on any wall surface. The menu is available in five languages: Russian, English, Portuguese, Japanese, and Chinese. The automatic shutdown is adjustable and can be varied between 5 and 15 minutes as needed, or deactivated completely. The audible signal can also be turned off if necessary. For reliable and wireless use, the device is equipped with a powerful lithium-ion battery that can be easily and quickly charged via a USB-C interface. With this powerful and user-friendly cable locator/cable finder, obstacles can be reliably detected and construction and renovation work carried out safely and efficiently.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.