Radiation detector, 0.01 mcgSv/h-50 mSv/h with memory and Geiger tube

  • Mfr # PCE-RDM 15

  • Zoro # G222432525


product price:  $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-RDM 15
Zoro #
G222432525
UPC #
-
Country of Origin
China

Description

The portable moisture meter enables the precise determination of water activity (aw) in various products. It measures water activity in the range of 0 to 1.0000 aw and temperatures from -10 to 50 deg. C. The Aw value indicates the proportion of free, unbound water in organic products such as food or pharmaceuticals and is referred to as water activity. This value is crucial for assessing the shelf life and quality of products, as it influences the growth of microorganisms, mold, and yeast. In contrast to the total moisture content of a product, the Aw value is largely responsible for microbial stability. The moisture meter delivers highly accurate results within just 3 to 5 minutes and uses precise sensors that ensure an accuracy of +/-0.015 aw in the temperature range of 10 to 30 deg. C. It has three different measurement modes: normal mode, rapid mode, and continuous display mode. Calibration can be performed with one or more points (two, three, or four points). The 2.8 in TFT color display ensures clear and intuitive operation, while the portable design and included instrument case allow for flexible on-site use. The device also offers extensive data management functions and can store up to 5,030 data sets. Measurement results can be easily transferred to the software and output via the micro USB port. Power is supplied via a 5 V USB cable or four AA batteries, making it ideal for diverse environments and longer test times. Typical applications for the moisture meter include quality control in the food industry, pharmaceutical production processes, food and drug research institutes, the cosmetics industry, feed production, biological research centers, inspection and quarantine services, and other laboratory analyses, for example, in the tobacco and paper industries. In addition to the sensor and sample holder, the scope of delivery includes ten measuring cups, the software, a USB cable, an instruction manual, and a practical carrying case. With the moisture meter, users receive a high-quality, portable measuring device for the quick and precise determination of water activity, which is characterized by user-friendliness, versatile application possibilities and highest measurement accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.