Radiation detector, measures 0-1000 microsecondv/h with Geiger tube, alarms, and 2.4 in color display

  • Mfr # PCE-RAM 6

  • Zoro # G722432322


product price:  $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-RAM 6
Zoro #
G722432322
UPC #
-
Country of Origin
China

Description

This radiation meter offers a measuring range of 0.00 to 1000 microsecondv/h and ensures precise measurements with a resolution of 0.01 microsecondv/h. Equipped with a highly sensitive Geiger counter tube and a sensitivity of 80 microsecondv/h, it enables reliable detection of radiation levels over a wide energy range from 48 keV to 1500 keV. Optionally, the device has alarm modes with adjustable limit values from 0.2 microsecondv/h to 10 microsecondv/h, which provide the user with acoustic or vibration-based warnings to react quickly to increased radiation levels. In addition to the current measured value, the radiation meter also graphically displays the course of the measurement curve over the last 3 minutes. Our radiation meter with a Geiger counter tube as a sensor is a versatile instrument for monitoring X, gamma and hard beta radiation in radioactive work areas. With fast response, a wide measurement range and dose equivalent rate display, it offers a reliable solution for a wide range of applications. Commonly used in workplace, industrial and medical applications as well as in the environmental control of nuclear facilities. With compact dimensions and an LC colour display, the radiation meter is user-friendly and suitable for use in various environments. The automatic switch-off feature helps to extend battery life and ensures efficient use. Overall, the device offers a reliable and precise solution for monitoring radiation in a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.