Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiation detector, measures 0-1500 microsecondv/h with Geiger tube, alarms, and 32 GB data logging

  • Mfr # PCE-RAM 100

  • Zoro # G622432354


product price: $652.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-RAM 100
Zoro #
G622432354
UPC #
-
Country of Origin
Germany

Description

The Radioactivity Meter offers comprehensive measurement functions for α, beta and γ radiation and is the test instrument of choice for professional radiation measurements. With the ability to precisely record the accumulated radiation dose and count the radiation in both cps (counts per second) and cpm (counts per minute), the Radioactivity Meter provides accurate and reliable measurement data at all times. The integrated data logger with 32 GB memory saves the measured values and allows them to be analysed in detail. The measurement history is shown graphically on the TFT colour display. Individual alarm limits can also be set in the Radioactivity Meter: a warning message appears if a certain radiation value or a defined radiation dose is exceeded. Another feature of the Radioactivity Meter is the acoustic radiation pulse output. Each detected radiation pulse is made audible by a sound, which provides immediate feedback on the radiation activity in the environment. This function can also be deactivated. The integrated data logger can record up to 10 million measuring points at the touch of a key or after entering a start time. This Radioactivity Meter combines precision, ease of use and innovative technology - an indispensable tool for the safe handling of radioactive materials. Radiation protection officers and safety specialists use the Radioactivity Meter when they are exposed to radioactive environments but it can also be used quickly in scientific fields such as nuclear research, medical physics or for simple environmental monitoring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.