Radon detector, 0.10-99.9 pCi/L with TFT display, WiFi, SD logging and acoustic alarm

  • Mfr # PCE-RD 100

  • Zoro # G122432533


product price:  $384.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-RD 100
Zoro #
G122432533
UPC #
-
Country of Origin
China

Description

The high-precision Colorimeter was developed to perform even the most demanding light measurements with the highest accuracy and reliability. Thanks to a spectral resolution of +/- 0.2 nm and a reproducibility of +/- 0.5 nm, it provides precise and consistent measurement results. The remarkable accuracy of the chromaticity coordinate (Δx, Δy) of +/- 0.005 enables exact colour representation and is therefore ideal for applications in light and colour analysis. With a wide illuminance range of 0.1 to 500000 lux and an accuracy of +/- 0.1 lux, the Colorimeter is suitable for both weak light sources and extremely bright environments. The measurement of the correlated colour temperature (CCT) from 1500 K to 100000 K with a deviation of +/-0.6 % enables a detailed assessment of the light quality and colour temperature. The Colorimeter is not only technically powerful but also designed to be user-friendly. The capacitive 5-inch IPS touch screen offers intuitive operation and ensures that all measurement data is clearly displayed, even in difficult lighting conditions. With the integrated rechargeable 4000 mAh lithium-ion battery, the device guarantees long operating times so that even extensive measurements can be carried out without any problems. The internal memory of 8 GB offers sufficient space for a large amount of measurement data which can be saved directly to the device. PC software is available for seamless data processing and advanced analysis functions. This allows measured values to be easily transferred, analysed and archived. This Colorimeter combines precision, versatility and ease of use in a compact device, making it the ideal solution for professional applications in industry, research and education.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.