Zoro Homepage

Refractometer / Handheld Refractometer

  • Mfr # PCE-DRG 4

  • Zoro # G816109635


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 nD
Accuracy
0.0003 nD
Automatic Temperature Compensation
10 - 40°C / 50 - 104°F
Includes
1 x Plastic case, 1 x USB-A - USB-C cable (for charging only, mains adaptor not included), 1 x User manual
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DRG 4
Zoro #
G816109635
UPC #
-
Country of Origin
China

Dimensions

Width
5.7 in
Length
1.8 in

Details

Resolution
0.0001 nD
Accuracy
0.0003 nD
Automatic Temperature Compensation
10 - 40°C / 50 - 104°F
Includes
1 x Plastic case, 1 x USB-A - USB-C cable (for charging only, mains adaptor not included), 1 x User manual
Measuring Range
1.333 - 1.465 nD
Features
Fast (~1 s) and accurate measurement, large LCD (value & temp), 1-key operation, small sample volume, easy calibration (distilled water), auto temp. compensation, stainless steel holder w/ glass prism, auto power-off (1 min)
For Use With
Determines the percentage of isopropanol in aqueous media with a measurement range of 0 to 81%.

Description

Our Refractometer / Handheld Refractometer determines the percentage of isopropanol in aqueous media with a measurement range of 0 to 81 %. The measurement result and the temperature of the sample are shown in two lines on the LCD display of the Refractometer / Handheld Refractometer. Our Refractometer / Handheld Refractometer can measure various parameters such as percentage and refractive index quickly and accurately with just four to five drops of the sample. The Refractometer / Handheld Refractometer has a wide range of applications: it can be used in water analysis, for antifreeze agents or in the laboratory for samples containing isopropanol. The funnel-shaped stainless steel ring protects the glass prism from damage, into which the liquid sample to be measured is placed. The internal light source enables measurement under poor lighting conditions. Our Refractometer / Handheld Refractometer is supplied in a rugged plastic case with pipette and charging cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.