Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salt meter, 0.01-5% with auto temp compensation, LCD backlight and IP67 protection

  • Mfr # PCE-SM 5

  • Zoro # G322432555


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SM 5
Zoro #
G322432555
UPC #
-
Country of Origin
China

Description

The Milliohmmeter with a measurement range from 0 mcg omgega to 6000 omgega precisely measures the smallest resistances and is used to check critical connections in electronics and electrical engineering. The Milliohmmeter offers 6 selectable measurement ranges, uses the 4-wire measuring method and can measure both resistance and inductance. The device provides a maximum test current of 10 A within the range of 60000 mcg omgega and offers test currents of 10 A, 1 A, 100 mA, 10 mA and 1 mA. The 3.3-inch LC display has a backlight that can be activated and switches off automatically after 30 seconds to save battery power. In addition, the Milliohmmeter has a comparison function that enables a quick pass/fail display and speeds up the evaluation of the test results. The cable length can be calculated by entering the resistance per metre, which provides precise results when determining the cable length. The integrated overvoltage protection protects the device from damage caused by high voltages, while the option for battery or mains operation offers flexibility in use. These features make the Milliohmmeter a versatile and practical tool for a wide range of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.