
Salt Meter Salinity
Mfr # PCE-0100
Zoro # G014921978
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Includes
Pipette, User manual, Carrying case
For Use With
To determine the salt content or % salinity ppt and salinity SG (specific gravity) of salt water, sea water and other solutions containing a concentration of salt
Accuracy
±0.1%
Salinity Range
0 - 100% salinity ppt, 1.000 - 1.070 salinity SG
Features
Handheld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-0100
Zoro #
G014921978
UPC #
-
Country of Origin
China
Details
Includes
Pipette, User manual, Carrying case
For Use With
To determine the salt content or % salinity ppt and salinity SG (specific gravity) of salt water, sea water and other solutions containing a concentration of salt
Accuracy
±0.1%
Salinity Range
0 - 100% salinity ppt, 1.000 - 1.070 salinity SG
Features
Handheld
Resolution
1% or 0.001
Description
PCE-0100 is a Salt Meter used to determine the salt content or % salinity ppt and salinity SG specific gravity of salt water, sea water and other solutions containing a concentration of salt. This portable pocket salinity refractometer has a double scale to allow the user to view both measurement parameters at once.The ultra-smooth focusing eyepiece provides high-quality optics, presenting an easy-to-read scale on a semi-transparent blue and fully transparent clear background. Ambient room lighting offers ample illumination to clearly read the results.HIGHLIGHTS- Ideal for salt water aquariums, reef tanks, ocean fisheries, environmental water quality testing and food processing plants- Ultra-smooth focusing eyepiece- High-quality optics- Easy-to-read scales- Requires only ambient room lighting to clearly read results- Handheld, portable and user friendly- Equipped with automatic temperature compensation ATC for accurate measurement without recalibration after shifts in operating temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.