Scope-meter, 2-ch 10 MHz with 50 MSa/s, DMM functions and 2 MHz generator
- Mfr # PCE-OC 50
- Zoro # G522432485
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-OC 50
- Zoro #
- G522432485
- UPC #
- -
- Country of Origin
- China
Description
The Milliohmmeter is a compact and easy-to-use device for testing the battery quality of various battery types such as lithium, alkaline and lead-acid batteries. The Milliohmmeter can automatically test the internal resistance and voltage simultaneously, with the measurement results clearly shown on the 2.4-inch colour display. The voltage and resistance ranges can also be set manually. An important function of the tester is the pass/fail test function, which enables a quick assessment of batteries based on predefined limit values. The user can define upper (UL) and lower (LL) limit values for voltage and resistance. A green light indicates that the battery fulfils the criteria, a red light indicates that it does not fulfil the criteria. Up to 8 limit values can be saved to make the test procedure faster and more efficient. The test results are automatically saved to the internal memory and can be exported as a CSV file via the USB-C port. The port is also used to charge the device. For reliable measurements, the Milliohmmeter uses a 4-way connection with secure fastening by means of a screw ring. In addition, the test results can be provided with date and time, which can be set via a simple menu. The Milliohmmeter offers a practical solution for the accurate assessment of batteries and is suitable for applications in the automotive industry as well as for home users.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.