Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Sound Level Meter, 30 to 130 dB PCE-353N

Sound Level Meter, 30 to 130 dB (Discontinued)

  • Mfr # PCE-353N
  • Zoro # G204853713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-353N
Zoro #
G204853713
UPC #
4250348720252
Country of Origin
China

Dimensions

Height
1.4

Details

Includes
Connection cable for DC output, Windbreak, 9V block battery, Transport bag, User manual
Accuracy
± 1.5 dB (at 1 KHz and 94 dB), Class 2
Frequency range
31.5 Hz ... 8 kHz

Description

The sound level meter is a sound meter with an adjustable measuring range of 30 ... 130 dB. The measured values ​​are displayed on the sound level meter as a normal numerical value and also graphically in the measuring range set by the user. A special feature of the sound level meter is the measurement function LEQ (equivalent continuous sound level) in addition to the normal sound measurement. This measurement function is a globally recognized measure of the average sound exposure, taking into account the duration, frequency and intensity of the individual sound events. In addition to sound measurement, the sound level meter can also be connected to a process interface. The sound level meter generates a linear voltage signal of up to 2.5V. With the tripod mount on the back of the sound level meter can be optimally positioned the application. Thanks to the 9V interface, the sound level meter can be permanently operated stationary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.