Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sound Level Meter, 30 to 130 dB

  • Mfr # PCE-SLT-TRM-24V

  • Zoro # G404853902


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Meter, Sound sensor on 1.5 m cable, Sound transmitter, Sensor bracket for screwing on, Oerating instructions
Accuracy
±1.5 dB
Standards
IP 54
Height
2.4
Resolution
0.1 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SLT-TRM-24V
Zoro #
G404853902
UPC #
4250348722614
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.4

Details

Includes
Sound Meter, Sound sensor on 1.5 m cable, Sound transmitter, Sensor bracket for screwing on, Oerating instructions
Accuracy
±1.5 dB
Standards
IP 54
Resolution
0.1 dB
Frequency weighting
A

Description

Noise Meter / Sound warning device. Sound warning device for fixed installation with analogue output 4 to 20 mA The Noise Meter consists of a measuring microphone with a handle and a wall bracket on a 1.5 m cable, a sound transmitter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.