Zoro Homepage

Sound Level Meter, Data Logger with USB Interface

  • Mfr # PCE-428

  • Zoro # G004853883


product price: $1,550.99
/ea
Free Shipping & Returns

Key Features

Includes
Microphone, Wind noise suppressor (foam ball), USB cable, PC software is a free download, Power supply,User manual, Carrying case
Accuracy
Class 2
Standards
GB/T 3785.1-2010, GB/T 3785.2-2010, IEC 60651:1979, IEC 60804:2000, IEC 61672-1:2013, ANSI S1.4-1983, ANSI S1.43-1997
Height
1.42
Frequency range
20 Hz to 12.5 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-428
Zoro #
G004853883
UPC #
4250348716842
Country of Origin
Germany

Dimensions

Height
1.42

Details

Includes
Microphone, Wind noise suppressor (foam ball), USB cable, PC software is a free download, Power supply,User manual, Carrying case
Accuracy
Class 2
Standards
GB/T 3785.1-2010, GB/T 3785.2-2010, IEC 60651:1979, IEC 60804:2000, IEC 61672-1:2013, ANSI S1.4-1983, ANSI S1.43-1997
Frequency range
20 Hz to 12.5 kHz

Description

Class 2 Data-Logging Sound Level Meter Portable high-accuracy decibel meter with 1/1 octave band filter (optional 1/3 octave band filter upgrade) PCE-428 is a class 2 data-logging sound level meter that meets IEC 60651:1979, IEC 60804:2000. A, B, C and Z frequency weightings. Adjustable data-recording interval from 1 s to 24 h. Real-time numerical and graphical LCD display. Adjustable alarm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.