Sound level monitor, 35-135 dB with A-weighting, MIN/MAX/ALARM, and 15 s audio log
- Mfr # PCE-TSM 5
- Zoro # G122432328
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Display
LCD with illumination
Interface
3.5 mm jack
Measurement Functions
Min, Max, Hold, Alarm
Alarm Modes
Acoustic: Voice output in German, English, Spanish, French, Japanese, Chinese ; Visual: display background green, yellow, red
Microphone Type
Electret condenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-TSM 5
- Zoro #
- G122432328
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.9 in
- Width
- 7.8 in
Details
- Display
- LCD with illumination
- Interface
- 3.5 mm jack
- Measurement Functions
- Min, Max, Hold, Alarm
- Alarm Modes
- Acoustic: Voice output in German, English, Spanish, French, Japanese, Chinese ; Visual: display background green, yellow, red
- Microphone Type
- Electret condenser
- Includes
- 1 x 9V 1 A plug-in power supply, 1 x Remote control, 1 x Screwdriver, 6 x 1.5V AA battery, 1 x Operating instructions, 1 x Mounting material
- Operating Time
- 60 h
- Sound Level Accuracy
- ±2 dB
- Frequency Rating
- A
- Display Refresh Rate
- 2 x per second
- Menu Language
- English
- Protection Class (Device)
- IP20
- Memory Capacity (Additional Information)
- 15 seconds audio and sound level
- Sound Level Measurement Range
- 35 dB-135 dB
- Sound Level Resolution
- 0.1 dB
- Frequency
- 31.5 to 8000 Hz
Description
This modern occupational sound level meter / noise level meter is a versatile instrument with a range of innovative functions. An outstanding feature of the occupational sound level meter / noise level meter is the large LCD display designed as a noise traffic light. The integrated noise traffic light of the sound level meter / noise level meter provides the user with visual information on the current noise level at a glance. The green, orange and red color scheme allows the user to see immediately whether the noise level displayed by the sound level meter / noise level meter is within the acceptable range or whether action is required. In addition to the visual displays, the sound level meter / noise level meter also offers an audible alarm that can be configured in six different languages. This multilingualism ensures broad international applicability. Another plus point is the ability to set the limit values on the sound level meter / noise level meter individually. Users can adjust the limit values for visual and audible warnings according to their specific requirements and local conditions. The integrated memory of the sound level meter / noise level meter has a capacity of 15 seconds and stores the audio and sound data. An audio output allows the user to record or process the measured sound level data externally. The sound level meter / noise level meter can be operated in both battery and mains mode. With the IR remote control, the most important functions of the sound level meter / noise level meter can also be operated remotely in working environments with limited access or difficult conditions. The flexible use as a stand-alone or wall-mounted device makes the sound level meter / noise level meter adaptable for a wide range of application scenarios. This versatility and innovative features make the sound level meter / noise level meter a helpful tool in areas such as schools, kindergartens, conference rooms and rooms with similar uses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.