Zoro Homepage

SPL Meter, 30 to 130 dBA

  • Mfr # PCE-SLT

  • Zoro # G304853712


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Meter, Wall-mounting bracket for sensor, Digital indicator, User manual
Accuracy
±1.5 dB
Standards
IP 65
Height
2.6
Resolution
0.1 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SLT
Zoro #
G304853712
UPC #
4250348701589
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.6

Details

Includes
Sound Meter, Wall-mounting bracket for sensor, Digital indicator, User manual
Accuracy
±1.5 dB
Standards
IP 65
Resolution
0.1 dB
Frequency weighting
A

Description

Sound Lever Meter is a class II (type 2) sound level, sound pressure level (SPL), decibel (dB) or noise meter with audible or visual alarm output capability. The sound level meter is used for long-term and much more. Measuring range: 30 to 130 dB in 3 ranges. Resolution: 0.1 dB. Accuracy: ± 1.5 dB. IP 54 ingress protection rating on transmitter offers limited protection against dust ingress (no harmful deposit) and protection against splashed water from any direction. IP 65 ingress protection rating on digital indicator offers total protection against dust ingress and protection against low-pressure water jets from any direction. Limited ingress permitted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.