Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stroboscope, 60-300000 FPM with trigger input and 17670 lx LED

  • Mfr # PCE-LES 308

  • Zoro # G722432544


product price: $1,175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LES 308
Zoro #
G722432544
UPC #
-
Country of Origin
Germany

Description

Analysing the movement of rotating machines is quick and easy with our Tachometer. The Tachometer is equipped with 8 high-power LEDs, which together generate a light intensity of 1731 μW/cm sq. at 30 cm. The Tachometer allows you to precisely set the flash frequency in both FPM and Hz. The stroboscope is pocket-sized and is also mains-independent thanks to the rechargeable battery. The Tachometer is operated intuitively using the 10 keys, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu and the display can also be switched off after a period of inactivity, which extends the battery life. The stroboscope is supplied with a USB-C charging cable in a service bag. When input trigger mode is activated, the device synchronises the flash frequency of the LEDs using the input trigger signal provided (or the output trigger signal). A rising or falling edge of the signal to be synchronised can be selected. In output trigger mode, the device generates a PWM signal with the selected frequency, the selected duty cycle and the selected phase shift. Route measurement mode makes it possible to use a number of predefined settings for frequency, duty cycle and phase shift and to navigate from one point to the next without having to manually set the values at each point. The device allows the storage of up to 15 routes with a maximum of 10 machines per route and a maximum of 5 points per machine. Stroboscopes are indispensable tools for monitoring and inspecting production facilities, e.g. in the printing and textile industries but also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the stroboscope matches the frequency of movement, the measured object appears stationary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.