Zoro Homepage

Surface Paint Gloss Tester, with External Probe

  • Mfr # PCE-GM 80

  • Zoro # G404853711


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration reference, Cleaning cloth, Transport case, 2 x 1.5V AAA batteries, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-GM 80
Zoro #
G404853711
UPC #
4250348722652
Country of Origin
China

Details

Includes
Calibration reference, Cleaning cloth, Transport case, 2 x 1.5V AAA batteries, User manual

Description

Gloss meter with external gloss sensor / Measurement geometry 60° / Measuring surface Ø4.5 mm Data connection with a PC via micro USB interface / One button operation / Calibration standard included / Data storage for 1245 measurements. External removable sensor. Data storage for later analysis. Measuring range up to 1000 GU. Micro USB interface for PC connection. Precise measurements thanks to high accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.