Zoro Homepage

Swimming Pool pH Meter, 0.00 to 14.00 pH Measuring Range

  • Mfr # PCE-PH 22

  • Zoro # G104853677


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Reel Length
7.3
Includes
Calibration solution PH 4, Calibration solution PH 7, Battery , Operating manual
Overall Width
1.6
pH Resolution
0.01 pH
Overall Height
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PH 22
Zoro #
G104853677
UPC #
4250348701206
Country of Origin
Taiwan, Province of China

Dimensions

Reel Length
7.3
Overall Width
1.6
Overall Height
1.6

Details

Includes
Calibration solution PH 4, Calibration solution PH 7, Battery , Operating manual
pH Resolution
0.01 pH
pH Accuracy
± 0.02 pH

Description

Swimming Pool pH Meter; Test device for the simultaneous measurement of pH and temperature The waterproof pH meter is used for fast and accurate detection of pH and temperature. Double display pH and temperature: no separate thermometer is required. Automatic temperature compensation. (ATC) in the range of 0 to 80°C / 32 to 176°F. Temperature display (° C, ° F). Min / max-hold function (Data -Hold). 100 points datalogger (at the push of a button available in the display). Waterproof to IP 67. Fully automatic calibration: Saves time and brings high accuracy. Automatic shutdown. Including batteries and a manual. Calibration solutions are available optionally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.