Shop PCE INSTRUMENTS
See all product information
Create Account
Temperature/humidity transducer, 4-20 mA output, -4 to 140 deg F and 0-100% RH in IP65 housing
- Mfr # PCE-P18L
- Zoro # G622432422
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Output Current
4-20 mA
Hysteresis
± 1% RH
Length
1.4 in
Performance
<1.5 W
Setting The Output Size
Via Dip-Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-P18L
- Zoro #
- G622432422
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Length
- 1.4 in
- Setting The Output Size
- Via Dip-Switch
- Width
- 2.3 in
Details
- Output Current
- 4-20 mA
- Hysteresis
- ± 1% RH
- Performance
- <1.5 W
- Supply Voltage
- 19V to 30V DC
- Description/Special Features
- Sensor for temperature and humidity, 4 to 20 mA output, Easy wall mounting, For permanent monitoring, Various filters available, Small size
- Application
- To Monitor Humidity and Temperature
- Includes
- 1 x Manual
- Temperature Effect
- ±25% / 10°C / 18°F
- Humidity Measuring Range
- 0 to 100% RH
- Humidity Accuracy
- ±2% (in the range 10% to 90% RH), ±3% (remaining range)
- Temperature Accuracy
- ±0.5% of measuring range
- Max. Connectable Resistor at The Output
- ≤500 Ω
- Temperature Measuring Range
- 20 to 60°C / 68 to 140°F, -20 to 60°C / -4 to 140°F
- For Use With
- To Monitor Humidity and Temperature
Description
/ The humidity sensor was developed and constructed for the permanent monitoring of temperature or humidity. The compact dimensions of the humidity sensor are the characteristics of this instrument. The measurement of the temperature and humidity is via a semiconductor component. Internally, the physical quantities to be measured are converted toa 4 ... 2 mA standard signal. The power of this measuring instrument isconnected to a DC voltage into a current loop and is thus ideally suited fordisplayswith transmitter power supply. But it can also be connected to the paperless recorder for long-term monitoring of environmentalconditions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.