Zoro Homepage

Tension Dynamometer

  • Mfr # PCE-HFG 2.5K-E100

  • Zoro # G016109640


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Resolution
100 N / 22.5 lbf
Includes
1 x Instrument case, 1 x Compression adapter, 1 x Instruction manual
Accuracy
±1.95% f. R.
Range
0 - 2,500 N / 562 lbf
Display Dimensions
Ø 55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HFG 2.5K-E100
Zoro #
G016109640
UPC #
-
Country of Origin
Germany

Dimensions

Display Dimensions
Ø 55 mm
Length
4.1 in
Width
7.1 in

Details

Resolution
100 N / 22.5 lbf
Includes
1 x Instrument case, 1 x Compression adapter, 1 x Instruction manual
Accuracy
±1.95% f. R.
Range
0 - 2,500 N / 562 lbf
Ambient Conditions
0 - 50°C / 32 - 122°F
For Use With
Force measuring device for general force measurements, ideal for maintenance and adjustments on industrial machines
Features
Stainless steel force gauge for static compressive forces, with ring transducer & pressure adapter, axial screw mount, drag pointer, pressure display in N
Application
Force measuring device for general force measurements, ideal for maintenance and adjustments on industrial machines.
Mounting Holes
2 x M6
Hydraulic Hose
Length 100 cm

Description

A tension dynamometer is based on the principle that the force acting on the pressure adapter is measured hydraulically. The hydraulic pressure generated is displayed by the force measuring device on a scale in Newtons. With the integrated drag pointer, our force measuring device can display the respective maximum measured value. Another special feature of the force measuring device is the 27 mm ring opening. With this ring opening, measurements can be carried out with the force measuring device on, for example, guide rails, shafts and also bolts of, for example, a hydraulic press. With the insertable punch adapter, the force measuring device can be converted from a ring force measuring device into a pressure punch force measuring device in a matter of seconds. The force transducer can therefore be used flexibly. A force measuring device is used wherever forces act that are to be measured. A force measuring device is therefore ideally suited for maintenance measurements and adjustment work on, for example, industrial machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.