Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Thermal Anemometer, with telescopic sensor, 32 to 122°F PCE-009

Thermal Anemometer, with telescopic sensor, 32 to 122°F (Discontinued)

  • Mfr # PCE-009
  • Zoro # G404852400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-009
Zoro #
G404852400
UPC #
4250348700131
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
1.5
Width
3

Details

Air Velocity Accuracy
Air Velocity ±1% (of measurement range) or ±5% of the corresponding value
Includes
RS-232 cable, Software, 4 x batteries, carrying case, User's manual
Resolution
Air Velocity 0.1m/s (for remaining units, up to ft/min = 1.0)
Measuring Range
0.2 - 20.0 m/s

Description

This thermal anemometer has a good relation between price and quality and it combines accuracy and versatility with the ability to transfer data directly to a computer. This air thermal anemometer forms a part of a professional's basic equipment to regulate and test ventilation systems. This thermal anemometer is also used in research and development projects within institutions. Its fine 8 mm / .3 in point makes it possible to use in areas here there is limited space to measure, such as cooling systems. When a surface area is input into the thermal anemometer it will calculate the volume of air current in m3/min. In this way, the capacity of a ventilation can be controlled and it can be used for air conditioning and refrigeration systems. It should be taken into account that when measuring air flow, various measurements should be taken and the average used to represent the air flow reading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.