Zoro Homepage

Thermo Hygrometer

  • Mfr # PCE-EM 880

  • Zoro # G216109624


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Application
Determine HCHO, TVOC, ambient temperature and ambient humidity.
Humidity Accuracy
±3.5% (20–80% RH), ±5% (<20% / >80%)
Includes
1 x Micro USB cable, 1 x Instruction manual
Features
Memory: 5000 points, Range: 0.00–9.99 mg/m³ (TVOC), Virtual key operation, Battery/mains powered, Tripod mount, Custom alarm limits
Humidity Resolution
0.1% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-EM 880
Zoro #
G216109624
UPC #
-
Country of Origin
China

Dimensions

Length
8.4 in
Width
2.1 in

Details

Application
Determine HCHO, TVOC, ambient temperature and ambient humidity.
Humidity Accuracy
±3.5% (20–80% RH), ±5% (<20% / >80%)
Includes
1 x Micro USB cable, 1 x Instruction manual
Features
Memory: 5000 points, Range: 0.00–9.99 mg/m³ (TVOC), Virtual key operation, Battery/mains powered, Tripod mount, Custom alarm limits
Humidity Resolution
0.1% RH
For Use With
Determine HCHO, TVOC, ambient temperature and ambient humidity.
HCHO Accuracy
±5% of measuring range
Memory Space
5,000 measuring points
TVOC Resolution
0.01-mg/m³
HCHO Resolution
0.01-mg/m³
TVOC Measuring Range
0.00 - 9.99-mg/m³
Temperature Resolution
0.1°C / 0.1°F
TVOC Accuracy
±5% of measuring range
Memory Rate
1 minute, 15 minutes, 1 hour
Humidity Measuring Range
0 - 100% RH
File Format
CSV
Temperature Accuracy
±2°C / ±4°F
Temperature Measuring Range
0 - 50°C / 32 - 122°F
HCHO Measuring Range
0.00 - 5.00-mg/m³

Description

The thermo hygrometer is equipped with various sensors to determine HCHO, TVOC, ambient temperature and ambient humidity. This means that the air quality meter already covers a wide range of measurement tasks. The measuring range for the TVOC measurement is 0.00 9.99 mg/m. With an accuracy of ±5% of the measuring range for HCHO and TVOC measurement, the air quality meter is the ideal measuring tool for indicative measurements. Thanks to the built-in 1500 mAh battery, it is possible to operate the thermo hygrometer as a mobile device. As soon as the battery is discharged, it can be recharged via the micro USB interface with a 5V DC power supply. The thermo hygrometer is therefore used, for example, to check the air quality in offices, workshops, school facilities or in logistics to check the premises for volatile organic substances and formaldehyde. The readings are stored directly on the thermo hygrometer. A memory with 5000 measuring points is available for the air quality meter. After a measurement, the readings can be analyzed on the air quality meter. In addition, the readings from the air quality meter can be transferred to a PC. When connecting the air quality meter to a PC, the air quality meter is recognized as a mass data storage device. This has the particular advantage that the air quality meter works independently of the operating system. The measured values are saved in CSV file format by the air quality meter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.