Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Thermometer, -20 to 180 Degrees C / -4 to 356 Degrees F PCE-IR10

Thermometer, -20 to 180 Degrees C / -4 to 356 Degrees F (Discontinued)

  • Mfr # PCE-IR10
  • Zoro # G404853865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-IR10
Zoro #
G404853865
UPC #
4250348702081
Country of Origin
Taiwan, Province of China

Details

Standards
IP 65
Includes
Temperature meter PCE-IR 10 with sensor
Output
Analogue: 4 ... 20-mA, 0 ... 20-mA, 0 ... 5V (adjustable), Type-J or K sensors
Application
Suitable for most applications

Description

Solid infrared Pyrometer with LCD for continuous measurement of the surface temperature of all solid materials, designed for fixed installation The pyrometer is made up of a small sensor head and a separate electrical component. High-temperature range of up to 600°C / 1112°F. Analog output. USB/ RS-232 / RS-485 / relay outputs. Operating temperature up to 180°C / 356°F (sensor head); 65°C / 149°F (device) adjustable emissivity, minimum / maximum Hold, average value. LCD. Can funstion in a network of up to 32 sensors connected by optional RS-485.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.