Thickness Gauge, detecting the coating thickness of paint on magnetic metals

  • Mfr # PCE-CT 26

  • Zoro # G015558517


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Set of calibration standards, 1 x Testing plate, 1 x Carrying case, 3 x Batteries, 1 x User's manual
Accuracy
± 1 to 3% or 2.5 µm
Measuring Range
0 to 2000 µm
Application
Used for quickly detecting the coating thickness of paint on magnetic metals, such as iron in the automotive sector.
Interface
RS-232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 26
Zoro #
G015558517
UPC #
-
Country of Origin
China

Dimensions

Length
2.6 in
Width
5 in

Details

Includes
1 x Set of calibration standards, 1 x Testing plate, 1 x Carrying case, 3 x Batteries, 1 x User's manual
Accuracy
± 1 to 3% or 2.5 µm
Measuring Range
0 to 2000 µm
Application
Used for quickly detecting the coating thickness of paint on magnetic metals, such as iron in the automotive sector.
Interface
RS-232
Display
4 digit LCD, 10 mm in height
Temp. Range
0 - 50°C / 32 - 122°F; <80% r.h
For Use With
Used for quickly detecting the coating thickness of paint on magnetic metals, such as iron in the automotive sector.
Resolution
0.1 µm (0 to 99.9 µm), 1 µm ( >100 µm)
Power Source
(4) 1.5V batteries (included)
Features
External sensor with a 50 cm (19.69") long cable, Easy to use either for professional or personal use, Digital LCD, Zero reset function which can be performed on any uncoated metal or using the calibration standards which come included with the device, Auto shutoff to protect battery power, RS232 port, Optional software and RS232 cable, An ISO calibration certificate can be ordered separately,

Description

The PCE-CT 26 thickness gauge is used for quickly detecting the coating thickness of paint on magnetic metals, such as iron in the automotive sector. One typical use is in detecting damage to car bodies to establish if the car has been in an accident and the resulting value of the car in the used car market. The combination of a device with an external sensor which allows for measurements indoors. It is very easy to use, simply turn on the device, place the sensor on top of the surface that is to be measured and read the measurement value on the display. The gauge allows for the selection of damage to a car or if it has been painted again. This clarifies, at the time of purchase, if the price of the car should be adjusted, to ensure that a fair price can be negotiated and the true condition of the car is known.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.