Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Power Analyzer, up to 600V

  • Mfr # PCE-PA 8000

  • Zoro # G104853806


original price: $2,481.99
9% off
new price: $2,233.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±(0.5 % + 0.5 V)±(0.5 % + 0.1 V)
Includes
Current clamps, Test cables, Alligator clips, GB SD card, 9 V DC mains component, Batteries 1.5 V AA, Carrying case
Input Voltage
10 V ... 600 V (phase to neutral)
Overall Height
2.5
Overall Width
4.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-PA 8000
Zoro #
G104853806
UPC #
4250348707109
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.5
Overall Width
4.9
Lead Length
8.8

Details

Accuracy
±(0.5 % + 0.5 V)±(0.5 % + 0.1 V)
Includes
Current clamps, Test cables, Alligator clips, GB SD card, 9 V DC mains component, Batteries 1.5 V AA, Carrying case
Input Voltage
10 V ... 600 V (phase to neutral)
Frequency Resolution
0.1 V 0.001 A (< 10 A)

Description

Clamp Meter real-time measurement with registration in the SD card / Integrated timer and calendar to record data / Active, apparent, and reactive power. Analysis of a network of 3 phases / 4 conductors, 3 phases / 3 conductors, 1 phase / 2 conductors, 1 phase / 3 conductors. Measures effective real value of current and voltage. Measures active, apparent, and reactive power. Power Factor (PF), phase angle (Φ). Measures voltage up to 600 V. Measures current up to 1200 A. It meets the IEC 1010 and CAT III 600 V standards. Integrated timer and calendar to record data. Large 3.7 in / 94 mm LCD display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.