Zoro Homepage

Three-Phase Power Clamp Meter, 600.0V True RMS value

  • Mfr # PCE-360

  • Zoro # G004852794


product price: $2,259.99
/ea
Free Shipping & Returns

Key Features

Cable Length (Ft.)
9.25
Includes
4 x Current clamps, 4 x Measuring leads, 4 x Alligator clips, 8 x 1.5V AA batteries, Power adapter, USB cable, PC software CD-ROM, User manual, Carrying case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-360
Zoro #
G004852794
UPC #
4250348700353
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length (Ft.)
9.25

Details

Includes
4 x Current clamps, 4 x Measuring leads, 4 x Alligator clips, 8 x 1.5V AA batteries, Power adapter, USB cable, PC software CD-ROM, User manual, Carrying case

Description

PCE-360 Single-Phase / 1-Phase Power Meter Power-analyzing clamp meter with data logger functionality / Includes clamps, clips, leads, PC software, and data cable. For measurement in real time and over an extended time period up to 578 days @ 5 second sample rate. Stores up to 99 measurements directly in manual mode or up to 10,000,000 sets of measurements to the 4 GB internal memory in data logger mode. For analysis of voltage (V), current (A), active power (kW), apparent power (kVA), reactive power (kVar), power factor (cos Φ), phase angle (Φ), frequency (Hz), rotary field (UL > 50V), active energy (MWh), apparent energy (MVAh), reactive energy (MVArh), harmonics (1 ... 63 order, via software) and waveforms (via software). Battery-saving automatic shutdown after approximately 30 minutes of inactivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.