Torque wrench tester, 0.001-50 Nm with peak/AVG modes, RS232 and 99-value memory
- Mfr # PCE-TWT 50
- Zoro # G522432539
product price:Â
$
3,669.99
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
- PCE-TWT 50
- Zoro #
- G522432539
- UPC #
- -
- Country of Origin
- China
Description
The Torque Meter / Torque Tester is a high-precision testing device for calibrating and checking the function of torque spanners in industrial and technical applications. Developed for professional use, the tester enables the reliable measurement of torques of up to 50 Nm / 37 ft-lb and is therefore ideal for use in the automotive industry, mechanical engineering and research and development. With the option of switching between real-time and peak value mode, the Torque Meter / Torque Tester offers flexible handling and maximum control when analyzing measurement results. The limit value function warns on the display if defined values are exceeded or not reached, which increases safety and quality assurance in the work process with the Torque Meter / Torque Tester. The measurement results are displayed in various units such as Nm, kgf cm or lbf in and can be saved internally. Up to 99 measured values can be stored in the device and called up as required. With a measuring accuracy of +/-1%, the Torque Meter / Torque Tester guarantees reliable results even in demanding applications. Different model variants of the Torque Meter / Torque Tester cover a wide range of torque ranges and offer a robust design and user-friendly operating interfaces. This makes the Torque Meter / Torque Tester the ideal solution for precise and efficient testing processes in a professional environment.
Documents & Resources