Heavy-duty torque wrench calibrator, 0.1-2000 Nm with USB/RJ45 and 999-record memory
- Mfr # PCE-TCT 2000
- Zoro # G522432584
product price:Â
$
19,265.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-TCT 2000
- Zoro #
- G522432584
- UPC #
- -
- Country of Origin
- China
Description
This high-end pHmeter is synonymous with precision, ease of use and complies with Good Laboratory Practice (GLP). The pHmeter integrates a high-resolution LCD display that provides a clear and concise view of the measurement values. Compliance with the BPL is guaranteed by automatic data registration and traceable documentation. The pH, Redox and temperature values are measured with external sensors. Permanent Measurement Verification (PMV) shows the operator at which point of the calibration range the measurement value is, using a colored bar to sort if the measurement is in the correct range. Graphically guided calibration simplifies the process by making it easier. The management of users and samples allows you to easily navigate and adjust the measurement parameters at the pHmeter. Sample information can be stored to facilitate the management and identification of measurements. The wide internal memory stores logs without the need for external storage. The USB-C port of the pH-metro ensures fast data transfer and charging. The LiPo battery allows you to perform hours of measurements before it needs to be recharged. Overall, this pHmeter represents a significant step in the development of portable and laboratory instruments. The high accuracy of 0.002 pH + 2 digits, graphically guided calibration, PDB compliance, user management and samples, as well as data recording, make this pHmeter an indispensable tool for scientists, researchers and laboratory technicians who depend on precise pH measurements. It not only improves the accuracy and efficiency of experiments, but also facilitates daily work in industry, quality control and laboratories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.