Turbidity spectrophotometer, 0-1000 NTU with Pt-Co, transmission and 7 in touch display

  • Mfr # PCE-CHM 700

  • Zoro # G822432611


product price: $3,159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CHM 700
Zoro #
G822432611
UPC #
-
Country of Origin
China

Description

The Colorimeter is ideal for the precise measurement of turbidity, transmission, clarity, color difference and Pt-Co for various transparent and semi-transparent materials such as plastic, glass, films and liquids. It is widely used in material testing, quality control and purity and color monitoring in industry and research. The Haze measuring device uses a full spectrum LED light source and a high-resolution spectral sensor that measures in the wavelength range from 400 ... 700 nm in 10 nm steps. This enables the Colorimeter to provide a detailed spectral curve representation of light transmission, which can be used to precisely determine the transmission performance of materials and evaluate their optical properties and material color. The color spaces CIE Lab, CIE LCh and Yxy as well as the standard light sources CIE-A, CIE-C and CIE-D65 are supported, ensuring standard-compliant measurements in accordance with ASTM and ISO standards. Haze measurement is a method for determining the haze of a material - typically plastics, glass, films or liquids. inHaze in describes the proportion of light that does not pass directly through a material but is scattered instead. The result is a milky, blurred effect - the material appears less clear. With two variable apertures of 14 mm and 5 mm, the transmission meter can measure samples of different sizes, while two measurement modes, horizontal and vertical, offer flexible application options for liquids and solids. For the vertical measurement of liquids, the use of cuvettes with the dimensions 50 x 50 x 10 mm (H x W x D) is required; these are not included in the scope of delivery. The measuring geometry D/0 deg. and observer angles of 2 deg. and 10 deg. enable precise and reliable analyses. The Colorimeter has an internal memory for up to 1000 data sets, a PC interface with USB-C connection and PC software for data export and report generation. For user-friendly operation, the Colorimeter is equipped with a clear 7-inch color touchscreen for intuitive control. A self-developed adjustment algorithm in combination with the spectral sensor ensures particularly stable and precise measurement results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.