Zoro Homepage

Ultrasonic anemometer, 0-160 km/h with 1 deg. wind direction and IP65

  • Mfr # PCE-WS US2

  • Zoro # G422432646


product price: $998.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-WS US2
Zoro #
G422432646
UPC #
-
Country of Origin
Spain

Description

The Wind Speed Meter can be used in various fields of application. In use, the wind speed meter with cable and data logger 230 V starts measuring even the slightest wind movements. On the one hand, the wind speed meter can be used to monitor the current wind speed. On the other hand, it is also possible to use the wind speed meter with cable and data logger 230 V to measure average values for the last two or five minutes. If the wind speed values are higher than the pre-set values, a pre-alarm is activated before the alarm is triggered. Both alarms are emitted visually and audibly on the Wind Speed Meter. If the pre-alarm is activated, a yellow LED will flash on the front of the device and a beeper will emit a periodic warning tone. If the regular alarm needs to be activated, the red LED will flash and the device will beep continuously. In general, the wind speed meter is used wherever wind monitoring is required. This is often the case in factories, mines, wind turbines and the like. If required, a relay can also be connected to the Wind Speed Meter. In addition to the low wind speeds, the wind speed meter is characterised by its high reliability and high accuracy.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.