Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Ultrasonic Flow Meter, -32 to 32 m/s PCE-TDS 100H

Ultrasonic Flow Meter, -32 to 32 m/s (Discontinued)

  • Mfr # PCE-TDS 100H
  • Zoro # G604853672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TDS 100H
Zoro #
G604853672
UPC #
4250348708175
Country of Origin
Germany

Dimensions

Cable Length (Meters)
8.4

Details

Standards
IP 52
Includes
Ultrasonic Flow Meter, Sensor TDS-M1 (PCE-TDS 100H), 5 m / 16.4 ft transducer connection cables, Velcro cable ties, Power adapter, Ultrasound contact gel, PCE tape measure, Plastic case, User manual

Description

Ultrasonic Flow Meter Measures liquid flow velocity in pipes and tubes with a diameter of 57 to 720 mm / ;≈ 2 to 28 in This is a portable handheld clamp-on ultrasonic flow meter used for non-invasive, unobstructed and highly accurate. Ideal for retrofitting. Installation without process interruption. Accurate and reliable. Portable devices for control measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.