Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Ultrasonic Flow Meter, -32 to 32 m/s PCE-TDS 100HSH

Ultrasonic Flow Meter, -32 to 32 m/s (Discontinued)

  • Mfr # PCE-TDS 100HSH
  • Zoro # G104853882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TDS 100HSH
Zoro #
G104853882
UPC #
4250348718846
Country of Origin
Germany

Dimensions

Cable Length (Meters)
3.93

Details

Response Time
0 ... 999 seconds, freely configurable
Includes
Ultrasonic Flow Meter, Sensors TDS-M1, Sensors TDS-S1, 5 m / 16.4 ft transducer connection cables, Velcro-strap clamps, AAA Ni-H rechargeable batteries, Battery charger, Container of coupling gel, Measuring tape, Carrying case, User manual

Description

Ultrasonic Flow Tester Kit Measures liquid flow velocity in pipes and tubes with a diameter of 20 to 720 mm / approx. 3/4" to 28" 0.5% linearity. 0.2% repeatability. Bi-directional flow measurement. Quick and adjustable response time. Eliminates interfering frequencies. Includes data logger functionality. Stores up to 2000 measurement values. Auto power-off battery-saving function (can be disabled) Saves time- and date-stamped measurement data to internal memory. Rechargeable, battery-operated flow measuring device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.