Ultrasonic level meter, 0-10 m/0-32.8 ft range with 4-20 mA output and IP66 housing

  • Mfr # PCE-ULM-10-N24S

  • Zoro # G822432529


product price:  $872.12
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ULM-10-N24S
Zoro #
G822432529
UPC #
-
Country of Origin
China

Description

The light measuring device / lux meter is a highly developed instrument that is characterized by its versatility and precision. With its dual measurement channels, the light measuring device / lux meter enables the simultaneous measurement of UV-A radiation and visible light. This UVA meter feature is particularly useful for applications that require comprehensive light characterization. The external sensor allows the light measuring device / lux meter to be positioned flexibly to carry out precise measurements in different locations. This function is helpful, for example, when measuring UV lights for material testing according to the standards “EN ISO 9934-1 Non-destructive testing with magnetic powder” and “EN ISO 3059 Non-destructive testing, penetrant testing and magnetic particle testing” where precise UVA measurement is crucial. The precise measurements ensure reliable monitoring and quality assurance when processing UV-sensitive materials. The ability to store data makes the device particularly user-friendly. Users can easily record and analyze measurement results to monitor long-term trends or document quality checks. Overall, the UV/light meter offers a comprehensive solution for applications that require precise measurement of UV-A radiation and visible light. With its advanced features and simultaneous measurement capability, it is an indispensable tool for areas such as material testing, tanning bed control and workplace lighting control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.