Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pce Instruments Ultrasonic Material Thickness Meter, 1.2 to 200 mm / 0.05 to 7.87 in PCE-TG 50

Ultrasonic Material Thickness Meter, 1.2 to 200 mm / 0.05 to 7.87 in (Discontinued)

  • Mfr # PCE-TG 50
  • Zoro # G004853821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TG 50
Zoro #
G004853821
UPC #
4250348708199
Country of Origin
Germany

Dimensions

Cord Length
5.6

Details

Application
Suitable for most applications
Includes
Thickness Gauge Console, Ultrasonic contact transducer sensor probe, Container of coupling gel, 3 x 1.5V AAA batteries, User manual, Carrying case
Accuracy
± 0.5% of rdg. ± 0.1 mm / ± 0.00393701 in
Resolution (In.)
0.1 mm / 0.001 in
Measuring Range
1.2-200 mm / 0.05-7.87 in (steel)

Description

PCE-TG 50 is a compact ultrasonic material thickness meter or gauge used to measure the thickness of metal, glass, plastic and other homogeneous materials. This portable handheld material thickness gauge operates with an external ultrasonic contact transducer sensor probe and requires the use of coupling gel or paste. The probe directs ultrasonic waves through the coupling gel into the material to be tested. Since different materials conduct ultrasound at different speeds or velocities, the PCE-TG 50 material thickness gauge allows for ultrasound velocity adjustments to accommodate a wide variety of material testing applications. With the PCE-TG 50 ultrasonic material thickness gauge, you can determine the thickness of metal, glass, plastic and other homogeneous materials in seconds. Operation of the ultrasonic material thickness gauge is easily carried out via the seven-button interface. Using the integrated calibration block, the measuring device can be calibrated onsite or in the field with minimal effort. Measured values ​​can be transferred to a PC using the optional software and connection cable (sold separately - see accessories for details). The software also offers the possibility to export the data into Microsoft Excel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.