
Ultrasonic thickness gauge, 1-300 mm range with 5 MHz probes and 1500-value memory
Mfr # PCE-TG 150A
Zoro # G122432281
product price: $751.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-TG 150A
Zoro #
G122432281
UPC #
-
Country of Origin
Germany
Description
The thickness gauge can measure material thicknesses up to 300 mm / 11.81". So that the material thickness of a wide variety of homogeneous materials can be measured, it is possible to store the corresponding speed of sound in the thickness gauge. For materials such as steel, aluminum, zinc, silver and gold, the appropriate sound speeds are already stored in the device library. This means that the thickness gauge can be used universally. With the limit value function in the thickness gauge, individual maximum and minimum values can be stored. If the measured value of the test piece is outside the limits, the thickness gauge signals this visually. If necessary, the signaling can also be done acoustically by the thickness gauge in addition to the visual display. This is why the thickness gauge is used, for example, in quality assurance and in incoming goods inspections. The thickness gauge has a data memory on which the measured values can be recorded. After a measurement sequence, the stored measurement values can be analyzed directly on the thickness gauge. The stored data are graphically displayed by the thickness gauge. In addition, each individual measuring point can be approached and read in the graphics of the thickness gauge. For a simplified analysis of the measured values, the average, the largest and smallest measured value is displayed on the thickness gauge. The thickness gauge can optionally be equipped with an ISO calibration certificate. thickness gauge with data memory / adjustable sonic velocity / calibration reference mounted on the housing / material thickness measurement up to 300 mm / limit value alarm / optionally with ISO calibration certificate The thickness gauge can measure material thicknesses up to 300 mm. To ensure that the material thickness of a wide variety of homogeneous materials can be measured, it is possible to store the corresponding sonic velocity in the thickness gauge. For materials such as steel, aluminium, zinc, silver and gold, the appropriate sonic velocities are already stored in the device library. This means that the thickness gauge can be used universally. Individual maximum and minimum values can be stored with the thickness gauge's limit value function. If the measured value of the test specimen is outside the limits, the thickness gauge signals this visually. If required, the thickness gauge can also provide acoustic signalling in addition to the visual display. The thickness gauge is therefore used, for example, in quality assurance and incoming goods inspection. The thickness gauge has a data memory on which the measured values can be recorded. After a measurement process, the stored measured values can be analysed directly on the thickness gauge. The stored data is displayed graphically by the thickness gauge. In addition, each individual measuring point can be approached and read in the graphic of the thickness gauge. To simplify the analysis of the measured values, the average, the largest and smallest measured values are displayed on the thickness gauge. The thickness gauge can optionally be equipped with an ISO calibration certificate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.