Ultrasonic thickness gauge, 1.2-300 mm range with 2.5 MHz cast-material probe

  • Mfr # PCE-TG 150A F25

  • Zoro # G122432274


product price:  $936.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-TG 150A F25
Zoro #
G122432274
UPC #
-
Country of Origin
Germany

Description

The material thickness gauge can measure material thicknesses of up to 300 mm. To ensure that the material thickness of a wide variety of homogeneous materials can be measured, the corresponding sound speed can be stored in the material thickness gauge. For materials such as steel, aluminum, zinc, silver, and gold, the appropriate sound speeds are already stored in the device library. This means that the material thickness gauge can be used universally. The limit value function on the material thickness gauge allows individual maximum and minimum values ​​to be stored. If the measured value of the test object is outside the limits, the material thickness gauge will signal this visually. If required, the signal can be provided acoustically in addition to the visual display. This makes the material thickness gauge suitable for applications such as quality assurance and incoming goods inspection. The material thickness gauge has a data memory on which the measured values ​​can be recorded. After a measurement sequence, the stored measured values ​​can be analyzed directly on the material thickness gauge. The stored data is displayed graphically by the material thickness gauge. Additionally, each individual measurement point can be accessed and read in the material thickness gauge's graphic. For simplified analysis of the measured values, the average, the highest, and the lowest measured values ​​are displayed. Optionally, the material thickness gauge can be equipped with an ISO calibration certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.