
Ultrasonic thickness meter, 1.2-300 mm range with 5 MHz high-temp probe (14 to 662 deg F)
Mfr # PCE-TG 150A HT
Zoro # G922432344
product price:Â $1,469.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-TG 150A HT
Zoro #
G922432344
UPC #
-
Country of Origin
Germany
Description
The material thickness gauge can measure material thicknesses up to 300 mm. To ensure that the material thickness of a wide variety of homogeneous materials can be measured, it is possible to store the corresponding sonic velocity in the material thickness gauge. For materials such as steel, aluminium, zinc, silver and gold, for example, the appropriate sonic velocities are already stored in the device library. This means that the material thickness gauge can be used universally. Individual maximum and minimum values can be stored with the material thickness gauge's limit value function. If the measured value of the test specimen is outside the limits, the material thickness gauge signals this visually. If required, the material thickness gauge can also provide acoustic signalling in addition to the visual display. The ultrasonic testing device is therefore used in quality assurance and incoming goods inspection, for example. The material thickness gauge has a data memory on which the measured values can be recorded. After a measurement process, the stored measured values can be analysed directly on the material thickness gauge. The stored data is displayed graphically by the material thickness gauge. In addition, each individual measuring point can be approached and read in the graphic of the material thickness gauge. To simplify the analysis of the measured values, the average, the largest and smallest measured values are displayed on the material thickness gauge. The material thickness gauge can optionally be equipped with an ISO calibration certificate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.