UV spectrometer, 200-400 nm with 0.1-500000 mcgW/cm sq. irradiance and IP56 enclosure

  • Mfr # PCE-PSR 300UV

  • Zoro # G522432614


product price:  $7,275.99
/ea
Free Shipping & Returns

Key Features

Width
3.23 in
Includes
1 x PCE-PSR 300UV Colorimeter, 1 x USB cable, 1 x USB mains adaptor 5 V / 2 A, 1 x pouch for storage, 1 x carrying case
Accuracy
0.01-µW/cm²
Wavelength
200 to 400 Nm
For Use With
Photobiology, material testing and UV protection analysis.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCE-PSR 300UV
Zoro #
G522432614
UPC #
-
Country of Origin
China

Dimensions

Width
3.23 in
Wavelength
200 to 400 Nm

Details

Includes
1 x PCE-PSR 300UV Colorimeter, 1 x USB cable, 1 x USB mains adaptor 5 V / 2 A, 1 x pouch for storage, 1 x carrying case
Accuracy
0.01-µW/cm²
For Use With
Photobiology, material testing and UV protection analysis.

Description

Our Radiation Detector offers precise measurements of indoor radon concentrations with a measurement range from 6 Bq/m cu. to 10 kBq/m cu.. The integrated radon pulse ionisation chamber sensor provides reliable results within one hour with an accuracy of 10 %. The data is updated every 10 minutes and can be displayed as a cumulative average and also as 12, 24, 48 and 96-hour values. Long-term data storage of up to 508 days enables automatic data backup and data export via USB using the USB flash drive protocol, so no additional software installation is required. The Radiation Detector is equipped with a 2.1-inch HD touch screen that provides a clear, colour display of the current radon values. The screen's automatic energy-saving function and sleep mode optimise energy consumption. Our Radiation Detector features an audible alarm for elevated radon levels, real-time temperature and humidity detection and a long-life rechargeable lithium battery. The Radiation Detector is suitable for use in homes, offices, schools and industrial buildings to ensure that radon levels remain within safe limits at all times. It is an important tool for homeowners, landlords and building contractors to effectively minimise health risks from radon exposure and ensure safe indoor air.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.