Shop PCE INSTRUMENTS
See all product information
Create Account
UV stroboscope, 60-300000 FPM with 365-370 nm LEDs and +/-0.003% accuracy
- Mfr # PCE-LES 108UV-365
- Zoro # G822432666
product price:
$
980.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x Tachometer PCE-LES 108UV-365, 1 x USB-C cable, 1 x quick start guide, 1 x service bag
Accuracy
±0.003 % of the setting or ±1 LSD
Resolution
0.0001
For Use With
Analysing the movement of rotating machines
Phase Shift
-360 to 360°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-LES 108UV-365
- Zoro #
- G822432666
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width (In.)
- 3.54 in
- Length (In.)
- 6.50 in
- Pulse Width
- 0.01 to 1 % of pulse duration
Details
- Includes
- 1 x Tachometer PCE-LES 108UV-365, 1 x USB-C cable, 1 x quick start guide, 1 x service bag
- Accuracy
- ±0.003 % of the setting or ±1 LSD
- Resolution
- 0.0001
- For Use With
- Analysing the movement of rotating machines
- Phase Shift
- -360 to 360°
- Light Colour
- UV light (365 to 370 nm)
- Luminous Intensity
- 2943-μW/cm2 @ 20 cm @ 1000 Hz, 1%, 1731 μW/cm2 @ 30 cm @ 1000 Hz, 1%, 1045 μW/cm2 @ 50 cm @ 1000 Hz, 1 %
- Frequency
- 60 to 9999.99 FPM, 10000 to 300000 FPM, 1 to 5000 Hz
Description
Analysing the movement of rotating machines is quick and easy with our stroboscope. The Tachometer is equipped with 8 UVA high-power LEDs, which together generate a light intensity of 4617 μW/cm sq. at a distance of 30 cm. The stroboscope allows you to set the flash frequency in both FPM and Hz. The stroboscope is pocket-sized and also mains-independent thanks to the rechargeable battery. The stroboscope is operated intuitively using the 10 keys, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu and the display can also be switched off after a period of inactivity, which extends the battery life. The stroboscope is supplied with a USB-C charging cable in a service bag. Tachometers are indispensable tools for monitoring and inspecting production facilities, e. g. in the printing and textile industries but also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the Tachometer matches the frequency of movement, the measured object appears stationary.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.