Zoro Homepage

Vane anemometer, 0.06-45 m/s with volume flow logging and 1000-value memory

  • Mfr # PCE-AM 40

  • Zoro # G922432573


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-AM 40
Zoro #
G922432573
UPC #
-
Country of Origin
China

Description

The Airflow Meter is a professional measuring device for the precise measurement of wind speed, air flow and temperature. It is ideal for applications in industry, trade, research or hobby. The Airflow Meter supports various units such as m/s, km/h, knots, mph, ft/min and ft/s - with a measuring range of 0.06 to 45 m/s. Thanks to practical functions such as max, min, average (AVG) and hold, the Airflow Meter is easy to operate. Individually adjustable upper and lower limit values enable precise monitoring - a visual and audible alarm warns you if these are exceeded. The repeat accuracy is 2%, with a measuring rate of 2 measurements per second. The Airflow Meter has an integrated data memory for up to 1000 measured values, which can be conveniently transferred to a PC via the USB interface. The associated software is included in the scope of delivery and allows live transmission, recording and analysis of the data in real time. The recorded measurement data can be saved, printed or exported - ideal for documentation and further processing. The storage interval can be set individually (5 s, 10 s, 30 s, 1 min, 30 min, 1 h, 24 h). The Airflow Meter switches off automatically after 15 minutes of inactivity - this function can be deactivated if required. The easy-to-read 2.8-inch LCD display shows measured values digitally and on an analogue bar scale. The Beaufort value (BFT) is displayed numerically. The Airflow Meter can be operated both with batteries and via the micro USB interface - for maximum convenience and flexibility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.