Zoro Homepage

Vibration analyzer, 0-200 m/s sq. with FFT and IEPE sensor to 15 kHz, USB + SD

  • Mfr # PCE-VM 20

  • Zoro # G322432524


product price: $2,566.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VM 20
Zoro #
G322432524
UPC #
-
Country of Origin
Spain

Description

The accelerometer has a measuring range of 0 ... 200 m/s sq. for acceleration. In addition to acceleration, the vibration meter can also measure speed, displacement, frequency and an ISO 18016-3 measurement. During the vibration measurement, an FFT view is simultaneously displayed on the vibration meter. By pressing a button, it is possible to switch from the FFT analysis to the actual wave view of the vibration. This makes it possible to analyse and evaluate a vibration even better with the vibration meter. The magnetic holder of the vibration sensor of the vibration meter is designed in such a way that it can be attached to curvatures with a minimum radius of 20 mm / 0.78 in. In addition to the vibration measurement, the accelerometer also has an external infrared temperature sensor. With this temperature sensor, surface temperatures between -70 ... 380 deg. C / 158 ... 716 deg. F can be measured. Another measuring function of the vibration meter is the contactless speed measurement. This means that the number of revolutions of ventilation systems, for example, can be checked with the vibration meter. The accelerometer has a 4 GB memory. The measurement data can then be transferred from the vibration meter to a PC. Free software is available to analyse the data. Because of its many functions, the accelerometer is a universally applicable measuring tool. Thus, the vibration meter can be used, for example, for maintenance work on generators or engines. Optionally, the vibration meter can be equipped with an ISO certificate.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.