Zoro Homepage

Vibration Analyzer, Peak-hold Function

  • Mfr # PCE-VT 3700S

  • Zoro # G304853910


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
0.1-399.9 m/s2
Frequency Range (Hz)
10Hz - 1kHz
Includes
Vibration Meter Console, Sensor, Spiral Cable, Magnetic Adaptor, Needle Sensor, Handgrip Handle, 3xAA batteries, Service bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VT 3700S
Zoro #
G304853910
UPC #
4250348722683
Country of Origin
Germany

Details

Acceleration Range
0.1-399.9 m/s2
Frequency Range (Hz)
10Hz - 1kHz
Includes
Vibration Meter Console, Sensor, Spiral Cable, Magnetic Adaptor, Needle Sensor, Handgrip Handle, 3xAA batteries, Service bag

Description

Handy entry-level device for vibration monitoring of machines and systems / HOLD function / Peak value measurement / Handheld device for mobile vibration measurement / Automatic ISO 10816-3 evaluation. Colored graphic display. Measuring range Acceleration 0.0 to 399.9 m/s2 / 0.0 - 15744 in/s2. Resolution i s 0.1 m/s2 / 3.94 in/s2. Accuracy is 160 Hz ±2 %. Frequency range is 1 kHz - 10 kHz, 10 Hz - 10 kHz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.