Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Vibration Analyzer, with 10 mm Sensor Tip PCE-VT 1300

Vibration Analyzer, with 10 mm Sensor Tip (Discontinued)

  • Mfr # PCE-VT 1300
  • Zoro # G504853789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VT 1300
Zoro #
G504853789
UPC #
4250348722829
Country of Origin
China

Details

Acceleration Range
0.1-199.9 m/s2
Frequency Range (Hz)
20Hz - 1kHz
Includes
Vibration Meter Console, Sensor tip 0.4 in, carrying case, 2 x 1.5V AAA batteries, user manual

Description

The vibration meter is a measuring device for one-hand operation. This is made possible by the built-in acceleration sensor in the vibration meter. So that the measured values ​​can be read from different angles on the vibration analyzer, the display can be rotated by the vibration meter in 0, 90, 180 and 270°. The display of the vibration meter is designed so that all measurement parameters such as acceleration, speed and the way can be read. Another special feature of the vibration meter is the vibration evaluation according to ISO 10816-1. The vibration meter thus graphically shows directly on the display in which area the measured value is located. As a result, the vibration meter is particularly used in quality assurance, final inspection or during maintenance work. With the 10 mm attachment from the vibration meter, a wide variety of machines can be checked for the vibration level. With the 45 mm / 1.8 in needle tip from the vibration meter, even hard-to-reach measuring points can be reached on industrial sites. During the vibration measurement, the measured values ​​can be saved on the vibration meter by pressing a button. After a shrinkage measurement, the recorded measurement values ​​can be analyzed numerically and graphically directly on the vibration meter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.