Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Anaylzer, Acceleration up to 399.9 m/ sec sq

  • Mfr # PCE-VT 3900

  • Zoro # G404853797


product price: $1,703.00
/ea
Free Shipping & Returns

Key Features

Acceleration Range
0.1-399.9 m/s2
Frequency Range (Hz)
10Hz - 1kHz
Special Features
FFT Analysis, Datalogger
Includes
Vibration Meter Console, Sensor, Spiral Cable, Magnetic Adaptor, Micro USB cable, USB with Software and Manual, Service Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VT 3900
Zoro #
G404853797
UPC #
4250348727367
Country of Origin
Germany

Details

Acceleration Range
0.1-399.9 m/s2
Frequency Range (Hz)
10Hz - 1kHz
Special Features
FFT Analysis, Datalogger
Includes
Vibration Meter Console, Sensor, Spiral Cable, Magnetic Adaptor, Micro USB cable, USB with Software and Manual, Service Bag

Description

Vibration meter with internal memory / Route measurement / Rechargeable battery / Software for evaluating the stored data / Measuring range up to 399.9 m/s2 / PC interface. FFT analysis. Automatic ISO 10816-3 evaluation. 2.48" LC display. Internal memory. Micro-USB interface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.