Vibration meter with needle sensor, 0-399.9 m/s sq. with 10-10 kHz FFT and RPM 600-50000

  • Mfr # PCE-VT 3950S

  • Zoro # G322432661


product price:  $2,407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-VT 3950S
Zoro #
G322432661
UPC #
-
Country of Origin
Germany

Description

This vertical force test stand is a motorized test station with a force range of up to 500 N. Thanks to the large travel of 270 mm, a wide variety of test specimens, clamping devices and measuring systems with the most diverse dimensions can be mounted on the vertical force test stand and, furthermore, a tensile or also a compression test can be carried out. The travel speed can be precisely adjusted in 1 mm/min steps between 1... 500 mm/min. The set speed is shown on the display of the vertical force test stand. The travel is also shown directly on the display. In addition to setting the speed, the vertical force test stand also offers the option of switching between automatic and manual mode. In manual mode, the force test stand only travels the path when the corresponding key is pressed. In automatic mode, this takes place automatically until the operator stops the process or a limit switch is approached. The travel distance of the vertical force test station can be limited via the limit switch. This has the particular advantage that the operator can use the limit switches to limit the travel path, for example to protect the measuring device before it hits the floor of the vertical force test stand or moves into the chuck, thereby causing overload and damage to the measuring system. In addition to the force test stand, PCE also offers suitable measuring devices that can be connected to the vertical force test stand. Different chucks for a wide variety of test tasks are also optionally available. A large range of measuring tasks can thus be carried out with a single measuring system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.