Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp

  • Mfr # PCE-RVI 8

  • Zoro # G404853841


product price: $3,043.99
/ea
Free Shipping & Returns

Key Features

Viscosity Range
40.2 ... 141 KU, 27 ... 5250 cp (1cP = 1 mPa*s), 32 ... 1099 g
Width
7.1
Includes
Viscometer, Sample pan, height adapter, spindle KU1, temperature sensor, stand, touchscreen pen, transport case, power adapter and user manual
Height
16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-RVI 8
Zoro #
G404853841
UPC #
4250348723451
Country of Origin
China

Dimensions

Width
7.1
Height
16.5

Details

Viscosity Range
40.2 ... 141 KU, 27 ... 5250 cp (1cP = 1 mPa*s), 32 ... 1099 g
Includes
Viscometer, Sample pan, height adapter, spindle KU1, temperature sensor, stand, touchscreen pen, transport case, power adapter and user manual

Description

Viscometer / viscosity meter with PC interface / Optional ISO factory certificate / Touchscreen / Measuring units KU, cP, g / Measuring range 40.2 ... 141 KU / Height-adjustable stand mount / For measuring the viscosity of liquids. Automatic shutdown in case of overload. Fixed rotation speed of 200 RPM. KU1 spindle included in delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.